Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC20-19.5AA

Item.#
02017294
Mfr.#
NBC20-19.5AA
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
28.5
Compatible Body
NBS20
TRUSCO Part Number
137-8449
Collet Maximum Grasping Diameter d (mm)
19.5
Deflection Precision/Pointed end
3μm
Grade
AA grade
Shrinkage (mm)
0.5
Dimensions B (mm)
38
Specification
Colette only
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
19.0 to 19.5
Deflection Precision, Mouth
1μm