Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC20-8.0AA

Item.#
02017416
Mfr.#
NBC20-8.0AA
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
28.5
Compatible Body
NBS20
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
7.5 to 8.0
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-8210
Shrinkage (mm)
0.5
Dimensions B (mm)
38
Specification
Colette only
Collet Maximum Grasping Diameter d (mm)
8.0
Deflection Precision/Pointed end
3μm
Grade
AA grade