Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC6-3.0AA

3.00 (1)
Item.#
02017556
Mfr.#
NBC6-3.0AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
9.5
Compatible Body
NBS6
Collet Maximum Grasping Diameter d (mm)
3.0
Deflection Precision/Pointed end
3microm
Grade
AA class
Shrinkage (mm)
0.25
Dimensions B (mm)
14
Specification
Colette only
Chuck Grasp Range (mm)
2.75 - 3.0
Deflection Precision, Mouth
1microm
TRUSCO Part Number
137-7183
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machining process
3
From Japan
On 2017-04-05 14:36:26
Discounts make it cheaper than tool shops. Therefore, do not purchase it unless it is a cutting tool discount day once a month or a discount day of all items.
This review is about item#2017592.