Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC6-3.25AA

3.00 (1)
Item.#
02017565
Mfr.#
NBC6-3.25AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
9.5
Compatible Body
NBS6
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
3.0 to 3.25
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-7191
Shrinkage (mm)
0.25
Dimensions B (mm)
14
Specification
Colette only
Collet Maximum Grasping Diameter d (mm)
3.25
Deflection Precision/Pointed end
3μm
Grade
AA grade
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machining process
3
From Japan
On 2017-04-05 14:36:26
Discounts make it cheaper than tool shops. Therefore, do not purchase it unless it is a cutting tool discount day once a month or a discount day of all items.
This review is about item#2017592.