Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC8-6.0AA

5.00 (1)
Item.#
02017784
Mfr.#
NBC8-6.0AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
12.5
Compatible Body
NBS8
Collet Maximum Grasping Diameter d (mm)
6.0
Deflection Precision/Pointed end
3microm
Grade
AA class
Shrinkage (mm)
0.5
Dimensions B (mm)
18
Specification
Colette only
Chuck Grasp Range (mm)
5.5 - 6.0
Deflection Precision, Mouth
1microm
TRUSCO Part Number
137-7418
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2014-08-20 23:36:36
It is a standard item. Accuracy is also good.
This review is about item#02017784.