Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC8-6.5AA

5.00 (1)
Item.#
02017793
Mfr.#
NBC8-6.5AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
12.5
Compatible Body
NBS8
Chuck Grasp Range (mm)
6.0 to 6.5
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-7426
Collet Maximum Grasping Diameter d (mm)
6.5
Shrinkage (mm)
0.5
Dimensions B (mm)
18
Specification
Colette only
Deflection Precision/Pointed end
3μm
Grade
AA grade
2014 TRUSCO Published Page
1-0649
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2014-08-20 23:36:36
It is a standard item. Accuracy is also good.
This review is about item#02017784.