Buy more than* S$200* and get FREE SHIPPING

  • New baby wrench

New baby wrench NBK16

5.00 (1)
Item.#
02017854
Mfr.#
NBK16
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Nut
NBN16/NBON16
TRUSCO Part Number
137-1452
Dimensions L (mm)
122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the nut of the new baby chuck.
5
From Japan
On 2015-02-03 18:34:42
Although substituting with a similar thing, ease of hook hooking condition etc. The genuine condition is still easy to use.
This review is about item#02017854.