Buy more than* S$200* and get FREE SHIPPING

  • Side-Release Buckle Belt

Side-Release Buckle Belt LBPTKB50

by YKK
5.00 (1)
Item.#
02018293
Mfr.#
LBPTKB50
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Simple bonding of product and bonding tool to prevent load shifting.
Weight (g)
185
Width (mm)
50
Length (m)
3
Thickness (mm)
2
Material
Buckle / polyacetal (POM), a belt / polypropylene (PP)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic case accessories
5
From Japan
On 2015-08-06 20:06:33
It was strong and easy to process
This review is about item#02018293.