Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New high power milling chuck NT shank type (main substance)
  • New high power milling chuck NT shank type (main substance)
  • New high power milling chuck NT shank type (main substance)

New high power milling chuck NT shank type (main substance) HMC32-40U

Item.#
02018301
Mfr.#
HMC32-40U
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
85
Screw
U5/8-11
Dimension D (phi mm)
70
Chuck Inner Diameter d (mm)
32
Shank
NT40
Accessories
Spanner for clamping chucks