Buy more than* S$200* and get FREE SHIPPING

  • Keyhole Buckle Belt

Keyhole Buckle Belt LBXKKB25

by YKK
Item.#
02018302
Mfr.#
LBXKKB25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Simple bonding of product and bonding tool to prevent load shifting. Simple security on delivery.
Weight (g)
65
Width (mm)
25
Length (m)
3
Thickness (mm)
1.2
Material
Buckle / polyacetal (POM), a belt / polypropylene (PP)