Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New high power milling chuck NT shank type (main substance)
  • New high power milling chuck NT shank type (main substance)
  • New high power milling chuck NT shank type (main substance)

New high power milling chuck NT shank type (main substance) HMC42-50U

Item.#
02018326
Mfr.#
HMC42-50U
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-08-31
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
85
Shank
NT50
Accessories
Spanner for tightening chuck
Screw
U1-8
Dimension D (phi mm)
99
Chuck Inner Diameter d (mm)
42