Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Straight Collet
  • Adjustable Straight Collet
  • Adjustable Straight Collet

Adjustable Straight Collet AC20-12

Item.#
02018405
Mfr.#
AC20-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0647
Overall Length L (mm)
68
TRUSCO Part Number
137-0243
Collet Outer Diameter D (mm)
20
Collet Inner Diameter d (mm)
12
Blade Jig Adjustment Amount H (mm)
Min37,Max48