Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Straight Collet
  • Adjustable Straight Collet
  • Adjustable Straight Collet

Adjustable Straight Collet AC20-6

Item.#
02018423
Mfr.#
AC20-6
Package Qty.
1PC
Ship pack of
1
50.18 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0647
Overall Length L (mm)
68
Collet Inner Diameter d (mm)
6
Collet Outer Diameter D (mm)
20
Blade Jig Adjustment Amount H (mm)
Min30,Max48
TRUSCO Part Number
137-0219