Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Jacobs Tapered arbor
  • Adjustable Jacobs Tapered arbor
  • Adjustable Jacobs Tapered arbor

Adjustable Jacobs Tapered arbor AC25-JT6

5.00 (1)
Item.#
02018511
Mfr.#
AC25-JT6
Package Qty.
1PC
Ship pack of
1
56.19 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Jacobs Taper
JT6
Compatible Drill Chuck
130J-6
Dimensions L (mm)
78
Specification
Adjustment of axial orientation requires adjustment screws.
Dimension D (phi mm)
25
Compatible Body
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In milling machine as a keyless chuck arbor
5
From Japan
On 2015-06-10 15:27:44
All without truly made BIG shake core
This review is about item#02018441.