Buy more than* S$200* and get FREE SHIPPING

  • Adjustable straight collet
  • Adjustable straight collet
  • Adjustable straight collet

Adjustable straight collet AC32-12

2.00 (1)
Item.#
02018536
Mfr.#
AC32-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for center through
Overall Length L (mm)
84
2014 TRUSCO Published Page
1-0647
Collet Inner Diameter d (mm)
12
Collet Outer Diameter D (mm)
32
TRUSCO Part Number
137-0294
Blade Jig Adjustment Amount H (mm)
Min.37 Max62
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Resin, aluminum processing
2
From Japan
On 2014-06-30 16:19:53
It is used by Quick Menu M35 - HMC 32S of the same manufacturer, but since the depth of the chuck is about 71 mm and the adjustable part is about 75 mm (Fig. L dimension), the gap is about 3 mm and the gap can not fit enough so that the collet mouth I could not close it. It may not be a problem because φ6 is less loaded. Adjustable can be used.
This review is about item#02018572.