Buy more than* S$200* and get FREE SHIPPING

  • Adjustable straight collet
  • Adjustable straight collet
  • Adjustable straight collet

Adjustable straight collet AC32-8

2.00 (1)
Item.#
02018581
Mfr.#
AC32-8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for center through
Overall Length L (mm)
84
Collet Inner Diameter d (mm)
8
Collet Outer Diameter D (mm)
32
Blade Jig Adjustment Amount H (mm)
Min.30 Max62
TRUSCO Part Number
137-0278
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Resin, aluminum processing
2
From Japan
On 2014-06-30 16:19:53
It is the use of at the same manufacturer of quick-change M35-HMC32S but, for the depth of the chuck is about 71mm Since the adjustable part is about 75mm (Figure l size), a gap about 3mm was not able to tighten the mouth of the collet not fit all the way open. Perhaps no φ6 so problem less load. Adjustable You can use.
This review is about item#02018572.