Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Jacobs Tapered arbor
  • Adjustable Jacobs Tapered arbor
  • Adjustable Jacobs Tapered arbor

Adjustable Jacobs Tapered arbor AC32-JT6

5.00 (1)
Item.#
02018597
Mfr.#
AC32-JT6
Package Qty.
1PC
Ship pack of
1
68.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Jacobs Taper
JT6
TRUSCO Part Number
137-0448
Dimensions L (mm)
90
Specification
Adjustment of axial orientation requires adjustment screws.
Dimension D (phi mm)
32
Compatible Body
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keyless chuck with arbor Milling machine
5
From Japan
On 2015-06-10 15:27:44
No core shake at all but made by BIG
This review is about item#02018441.