Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pull stud bolt
  • Pull stud bolt
  • Pull stud bolt

Pull stud bolt P40T-1

5.00 (1)
Item.#
02018877
Mfr.#
P40T-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Standard
Taper
BT40
Dimention D1 (phimm)
15
Screw Diameter
M16
Dimensions L (mm)
35
Caution
May differ depending on the specification of the model of the machine you are using, Please check the specifications Especially for the center through machine, even the same model, seal methodmay vary depending on the pressure.
Angle theta (degree)
45
Dimention D2 (phi mm)
10
Dimension L1 (mm)
28
Standard
MAS-I type
TRUSCO Part Number
137-0022
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it every day to install the BT50 shank.
5
From Japan
On 2016-11-16 16:56:17
It seems that high quality and strength are also high as it seems to be only BIG's items. I do not understand the goodness of such things without using it for a long time, but I think that it is all right. Packing and other correspondence are also very satisfied quickly as usual. I wonder if the price is a little cheaper ~ ...
This review is about item#2018895.