Buy more than* S$200* and get FREE SHIPPING

  • Pull stud bolt
  • Pull stud bolt
  • Pull stud bolt

Pull stud bolt P50T-1

5.00 (1)
Item.#
02018895
Mfr.#
P50T-1
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard
Angle theta (degree)
45
Dimention D2 (phi mm)
17
Dimension L1 (mm)
35
Standard
MAS-I type
Dimensions L (mm)
45
Taper
BT50
Dimention D1 (phimm)
23
Screw Diameter
M24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In BT50 mounting of the shank you use every day.
5
From Japan
On 2016-11-16 16:56:17
Strength even in a high-quality appearance There is only goods of BIG is also a high likely. If this kind of thing I do not use a long period of time not that good it is to understand, but I think that it is all right. Packaging and other correspondence are also very pleased with usual as quickly. Price is a little more cheaper and better kana ~
This review is about item#2018895.