Buy more than* S$200* and get FREE SHIPPING

  • Pull stud bolt
  • Pull stud bolt
  • Pull stud bolt

Pull stud bolt P50T-2

5.00 (1)
Item.#
02018904
Mfr.#
P50T-2
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Type
Standard
Angle theta (degree)
60
Dimention D2 (phi mm)
17
Dimension L1 (mm)
35
Standard
MAS-? TYPE
Caution
May differ depending on the specification of the model of the machine you are using, Please check the specifications Especially for the center through machine, even the same model, seal methodmay vary depending on the pressure.
TRUSCO Part Number
137-0073
Taper
BT50
Dimention D1 (phimm)
23
Screw Diameter
M24
Dimensions L (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it every day to install the BT50 shank.
5
From Japan
On 2016-11-16 16:56:17
It seems that high quality and strength are also high as it seems to be only BIG's items. I do not understand the goodness of such things without using it for a long time, but I think that it is all right. Packing and other correspondence are also very satisfied quickly as usual. I wonder if the price is a little cheaper ~ ...
This review is about item#2018895.