Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Pull Studs
  • Pull Studs
  • Pull Studs

Pull Studs POM40

Item.#
02018913
Mfr.#
POM40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
May differ depending on the specification of the model of the machine you are using, Please check the specifications Especially for the center through machine, even the same model, seal methodmay vary depending on the pressure.
Standard
Manufacturer standards
Dimension L1 (mm)
28
Dimensions L (mm)
35
Taper
BT40
Dimention D1 (phimm)
15
Angle theta (degree)
90
Type
Standard
Screw Diameter
M16
TRUSCO Part Number
137-0049
Dimention D2 (phi mm)
10