Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pull Studs
  • Pull Studs
  • Pull Studs

Pull Studs POM50

Item.#
02018922
Mfr.#
POM50
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May differ depending on the specification of the model of the machine you are using, Please check the specifications Especially for the center through machine, even the same model, seal methodmay vary depending on the pressure.
Standard
Manufacturer standards
Taper
BT50
Dimention D1 (phimm)
23
Screw Diameter
M24
TRUSCO Part Number
137-0081
Angle theta (degree)
90
Type
Standard
Dimention D2 (phi mm)
17
Dimension L1 (mm)
35
Dimensions L (mm)
45