Buy more than* S$200* and get FREE SHIPPING

  • Accu Tapper
  • Accu Tapper
  • Accu Tapper

Accu Tapper ACCU-412

5.00 (1)
Item.#
02018974
Mfr.#
ACCU-412
Package Qty.
1PC
Ship pack of
1
679.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Dimension D1 (mm)
57
Dimension L1 (mm)
97
Type
Reverse rotation type
Rubber Collet
R20, R21
Attaching Portion
JT6
Dimension L2 (mm)
59
Dimension D2 (mm)
28
Dimension S (mm)
160
Dimensions L (mm)
156
Weight (kg)
2.2
TRUSCO Part Number
137-1223
Tapping Ability
M4 - 12
Specification
Reversal equipment installed type Reversal equipment is built in, so please use only on a bench drilling machine where the machine main shaft has normal rotation.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap stand of a few items
5
From Japan
On 2015-01-13 13:36:49
It is attached to the drilling machine of only forward rotation and it is used. It is used with no problem in installation, operation etc, and the efficiency of tapping work has improved
This review is about item#02018974.