Buy more than* S$200* and get FREE SHIPPING

  • Accu Tapper
  • Accu Tapper
  • Accu Tapper

Accu Tapper ACCU-820

5.00 (1)
Item.#
02018992
Mfr.#
ACCU-820
Package Qty.
1PC
Ship pack of
1
949.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Dimension L2 (mm)
84
Dimension D1 (mm)
91
Dimension L1 (mm)
120
Type
Reverse type
Weight (kg)
4.7
TRUSCO Part Number
137-1231
Specification
Reversal equipment installed type. Reversal equipment is built in, so please use only on a bench drilling machine where the machine main shaft has normal rotation.
Tapping Ability
M8 to 20
Dimension D2 (mm)
38
Dimension S (mm)
188
Dimensions L (mm)
204
2014 TRUSCO Published Page
1-0655
Rubber Collet
R30,R31
Attaching Portion
M20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap stand of a few items
5
From Japan
On 2015-01-13 13:36:49
It is attached to the drilling machine of only forward rotation and it is used. It is used with no problem in installation, operation etc, and the efficiency of tapping work has improved
This review is about item#02018974.