Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ACCU CENTER, High Accuracy Centering Bar
  • ACCU CENTER, High Accuracy Centering Bar
  • ACCU CENTER, High Accuracy Centering Bar

ACCU CENTER, High Accuracy Centering Bar ACCU-C10

4.50 (2)
Item.#
02019421
Mfr.#
ACCU-C10
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not suitable for the use with the horizontal machine.
Overall Length (mm)
78.5
Description 2
Simple mechanical design and high-precision positioning!
Point Diameter (mm)
10
TRUSCO Part Number
137-2220
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At centering of machining work
4
From Japan
On 2017-04-20 15:44:25
I have been using the same thing. Unlike other companies' products, accuracy may be good.
This review is about item#2019421.
Positioning in milling operation
5
From Japan
On 2011-02-23 19:36:02
Very accurate positioning is possible. Even though it's simple, it's wonderful.
This review is about item#02019421.