Buy more than* S$200* and get FREE SHIPPING

  • ACCU CENTER, High Accuracy Centering Bar
  • ACCU CENTER, High Accuracy Centering Bar
  • ACCU CENTER, High Accuracy Centering Bar

ACCU CENTER, High Accuracy Centering Bar ACCU-C104

4.50 (2)
Item.#
02019437
Mfr.#
ACCU-C104
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
It is not suitable for the use with the horizontal machine.
Overall Length (mm)
86.5
Point Diameter (mm)
4
TRUSCO Part Number
137-2238
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At centering of machining work
4
From Japan
On 2017-04-20 15:44:25
I have been using the same thing. Unlike other companies' products, accuracy may be good.
This review is about item#2019421.
Positioning in milling operation
5
From Japan
On 2011-02-23 19:36:02
Very accurate positioning is possible. Even though it's simple, it's wonderful.
This review is about item#02019421.