Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Base

Magnetic Base AM-M

4.00 (2)
Item.#
02019446
Mfr.#
AM-M
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0735
Arm Length (mm)
233
TRUSCO Part Number
137-8899
Magnet Dimensions (Width x Height x Depth)(mm)
53x60x40
Type
Magnetic Base, mini type
Application
Measurement with fixing to metal parts. Fixing during cutting work.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Accuracy measurement
5
From Japan
On 2015-10-18 18:24:19
There is flexibility, easy to use and convenient.
This review is about item#02019446.
Machine accuracy inspection
3
From Japan
On 2014-04-16 18:57:44
Magnetic force is weak. Since the arm is short, the parts that can be used are limited. I use it in a narrow place
This review is about item#02019446.