Buy more than* S$200* and get FREE SHIPPING

  • Base master
  • Base master
  • Base master

Base master BM-50

Item.#
02019464
Mfr.#
BM-50
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For electrically conducting cutting tools, workpiece and machine
Battery Life (continuous use)
10
Body Size (phi mm)
42.5
Detection Method
Electrification system
Weight (kg)
0.23
TRUSCO Part Number
137-8660
Material (measuring surface)
Steel
Batteries
SR44x2
Measuring Plane (mm)
phi18
Overall Height (mm)
50
Stroke (mm)
3