Buy more than* S$200* and get FREE SHIPPING

  • Base master gold
  • Base master gold
  • Base master gold

Base master gold BM-50G

5.00 (1)
Item.#
02019473
Mfr.#
BM-50G
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electrically conducting cutting tools, workpiece and machine
Battery Life (continuous use)
10
Body Size (phi mm)
42.5
Detection Method
Internal contact point method
Weight (kg)
0.24
TRUSCO Part Number
137-8678
Material (measuring surface)
Ceramics
Batteries
SR44x2
Measuring Plane (mm)
phi14
Overall Height (mm)
50
Stroke (mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-06-23 21:16:54
I am glad that there was not much error.
This review is about item#02019473.