Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Sensor PMG
  • Touch Sensor PMG
  • Touch Sensor PMG

Touch Sensor PMG PMG-20

5.00 (1)
Item.#
02019507
Mfr.#
PMG-20
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0655
Battery
LR1 x 2 (single 5)
Dimensions L (mm)
90
Specification
Straight shank type. Electrification system
Dimensions Dh7 (phi mm)
20
Dimension L1 (mm)
50
TRUSCO Part Number
137-2122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It's the heart of the machining center
5
From Japan
On 2018-04-07 12:49:31
It is easy to use because it has high precision Since XYZ can be taken out, it is convenient to use a lot of uses