Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Terminal Screw Insulating Cap
  • Terminal Screw Insulating Cap
  • Terminal Screw Insulating Cap
  • Terminal Screw Insulating Cap
  • Terminal Screw Insulating Cap

Terminal Screw Insulating Cap OA-QM4-600

5.00 (2)
Item.#
02019675
Mfr.#
OA-QM4-600
Package Qty.
1Bag(50PC)
Ship pack of
1
17.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
600
Material (sleeve)
Polypropylene
Material (Body)
Polypropylene
Purpose
For the insulation process of screw clamp connection of pressure terminals, such as a motor terminal and a valve terminal.
Caution
* Please do not use undesignated screws or solderless terminal. Be sure there are no loose screws.Do not use solderless terminal in the wrong direction or with more than 3 pieces at one time.
Operating Temperature Range (deg C)
-20-70
Compatible Wire Diameter
(Maximum) Phi5mmx2 this
Compatible Crimp Terminal
1.25 over 4/2 - 4 (round pins)
Material (Terminal)
Terminal screw / spring washer / hex nut / iron (chromate plating)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of small motors
5
From Japan
On 2016-10-14 20:56:01
Efficiency goes up an easy task because the necessity to be insulated with vinyl tape is attached to not screw wall thickness in the electric wire connection
This review is about item#2019675.
Wiring insulation
5
From Japan
On 2014-08-26 13:53:41
Satisfaction you, but is too long delivery time for goods, should be noted that good Once quantity can also purchase reduced purchased separately or a little.
This review is about item#02019693.