Buy more than* S$200* and get FREE SHIPPING

  • Headlight LED Tape
  • Headlight LED Tape
  • Headlight LED Tape

Headlight LED Tape 2709

5.00 (3)
Item.#
02019718
Mfr.#
2709
Package Qty.
1Set(2PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This item cannot be cut.
Dimension (Length L x Width W x Thickness) (mm)
150x6x2
Thickness (sq)
0.2
Luminescent Color
White (8000 Kelvin)
Compatible
DC12V car exclusive, waterproof, symmetrical design
Cord Length (m)
1
Number of Using LED (Piece)
18 (2 total)
Power Consumption (mA)
60 (per 1 pc)
Set Contents
Side view tape LED (white): 2), double-sided tape: 2), mounting spatula: 1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Daylight
5
From Japan
On 2016-02-07 17:18:56
I used it in combination with the top view tape I purchased last time. Top viewing tape alone is sufficiently bright, but I also attached it to some somewhat tilted place with greed, so I think that it is easy to see from every angle.
This review is about item#02019727.
Welcome Light
5
From Japan
On 2015-11-23 01:16:04
Very bright, very good.
This review is about item#68529413.
Daylight LED
5
From Japan
On 2014-10-30 00:00:42
I used it as daylight LED. It stuck to the edge of the headlight, but it can be pasted easily because bending works to some extent. Although it can not be helped structurally, since the place to paste is limited because it does not bend sideways, I would like to devise a little more ingenuity. I am satisfied that it is brighter than I expected.
This review is about item#68529413.