Buy more than* S$200* and get FREE SHIPPING

  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet

Plastic Rivet 1653

4.62 (21)
Item.#
02019772
Mfr.#
1653
Package Qty.
1Pack(2PC)
Ship pack of
1
2.73 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
9
Dimension (mm)
phi18x28
Compatible
Toyota vehicles
Compatible Board Thickness (mm)
4.3
Material
POM
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
For the maintenance of the car
5
From Japan
On 2017-01-15 19:29:49
When removing the bumper and air duct, from time to time, we bought in the preliminary because the remains are or lost or worse.
This review is about item#2019788.
Car maintenance
3
From Japan
On 2016-12-31 18:50:16
Than buying at home center will feel slightly cheap, but that does not contain only two is dissatisfaction.
This review is about item#2019815.
My car
5
From Japan
On 2016-12-19 13:52:23
It fits perfectly in with the genuine products. Even if not genuine is sufficient.
This review is about item#9935317.
Upgrading
5
From Japan
On 2016-12-07 21:35:40
Pushed from pulling out the head. Or it may deviate and pushed into without knowing it.
This review is about item#9935387.
Mounting of car parts
4
From Japan
On 2016-09-27 22:25:49
Since they can buy in for and a few dimensions is on the one by one part, it is helpful when you want to try and spare.
This review is about item#9935344.
In the vehicle inspection.
5
From Japan
On 2016-08-14 21:45:21
You can use without cheap problem. More than 10 years of car is better to have replaced. Nails has become a broken mounted is Gosogoso. I appreciate it
This review is about item#2019797.
Exchange with what had broken
3
From Japan
On 2016-05-02 23:39:31
Did things simple as plugging in a location that was originally attached, was it takes time to find the compliant products. I Single Use had also cracked over other clips. Different in emotionally in as is a small part not as there is. Also I would like to use the next time.
This review is about item#09935362.
Purchase additional
5
From Japan
On 2016-03-29 06:16:22
No problem was be installed.
This review is about item#02019815.
Stop the car bumper and cover
5
From Japan
On 2016-03-28 10:58:01
It used to exchange when the genuine products of the clip is crushed, but there is no problem.
This review is about item#02019772.
Rivet replacement of the tire house cover
5
From Japan
On 2016-03-19 05:55:38
Price had thought so cheap but has been used without problem have also solid quality. In addition, I want to the purchase of other rivet.
This review is about item#09935317.