Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet

Plastic Rivet 1657

4.64 (25)
Item.#
02019815
Mfr.#
1657
Package Qty.
1Pack(2PC)
Ship pack of
1
2.75 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Compatible
Honda vehicles
Compatible Board Thickness (mm)
4
Material
POM
Compatible Hole Diameter (mm)
8
Dimension (mm)
phi20x10
Customer Reviews
5 star 19
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
メンテ
5
From Japan
On 2017-04-25 15:00:25
いつの間にか無くなってたので、購入。 全く問題なし。 リーズナブルで良いですね。
This review is about item#9935301.
メンテ
5
From Japan
On 2017-04-24 20:14:48
いつの間にか無くなってたので、購入。 全く問題なし。 リーズナブルで良いですね。
This review is about item#9935301.
Fan cover of EK wagon
4
From Japan
On 2017-03-05 18:57:26
Happy if it is welcome since they can buy a small amount price is a little more cheaply
This review is about item#9935301.
Upgrading
5
From Japan
On 2017-01-19 15:09:15
It is a commodity there is no problem with at all. It is somewhat cheaper is better than the genuine products.
For the maintenance of the car
5
From Japan
On 2017-01-15 19:29:49
When removing the bumper and air duct, from time to time, we bought in the preliminary because the remains are or lost or worse.
This review is about item#2019788.
Car maintenance
3
From Japan
On 2016-12-31 18:50:16
Than buying at home center will feel slightly cheap, but that does not contain only two is dissatisfaction.
This review is about item#2019815.
My car
5
From Japan
On 2016-12-19 13:52:23
It fits perfectly in with the genuine products. Even if not genuine is sufficient.
This review is about item#9935317.
Upgrading
5
From Japan
On 2016-12-07 21:35:40
Pushed from pulling out the head. Or it may deviate and pushed into without knowing it.
This review is about item#9935387.
Mounting of car parts
4
From Japan
On 2016-09-27 22:25:49
Since they can buy in for and a few dimensions is on the one by one part, it is helpful when you want to try and spare.
This review is about item#9935344.
In the vehicle inspection.
5
From Japan
On 2016-08-14 21:45:21
You can use without cheap problem. More than 10 years of car is better to have replaced. Nails has become a broken mounted is Gosogoso. I appreciate it
This review is about item#2019797.