Buy more than* S$200* and get FREE SHIPPING

  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet
  • Plastic Rivet

Plastic Rivet 1659

4.53 (34)
Item.#
02019833
Mfr.#
1659
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PA66G/POM
Compatible Hole Diameter (mm)
8
Dimension (mm)
phi16x12
Compatible
Daihatsu Suzuki vehicles
Compatible Board Thickness (mm)
4.2
Customer Reviews
5 star 25
4 star 4
3 star 3
2 star 2
1 star 0
Review Rating: 4.53
34 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2017-12-22 18:08:41
This rivet is convenient, but the price is too high. Please make monotaro original cheaply.
This review is about item#2019824.
Car Repair
5
From Japan
On 2017-11-19 16:23:25
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9935317.
For car parts repair
5
From Japan
On 2017-11-11 08:31:15
Used for mounting around the Daihatsu car bumper. There is no problem as to this size as a genuine product in no way inferior
This review is about item#09935362.
For fixing the bumper
5
From Japan
On 2017-10-23 16:02:34
Since it is the same as or equivalent to genuine products, there is no particular problem, I am satisfied.
This review is about item#9935301.
Carry light tiger
5
From Japan
On 2017-07-28 21:37:57
Where I installed it, it was a pit. It was nice to purchase.
This review is about item#9935301.
Tire house maintenance
5
From Japan
On 2017-07-26 15:06:11
It is Honda genuine parts or equivalent and it was used without any problem.
This review is about item#9935371.
Consumable item exchange
2
From Japan
On 2017-07-10 01:31:05
Since it is a consumable item, it is periodically exchanged, but it is expensive in terms of cost.
This review is about item#9935387.
For repairing Suzuki mini
5
From Japan
On 2017-07-05 21:18:50
Equivalent to genuine and easy to use. Why is Suzuki target good only high?
This review is about item#9935301.
When painting work
4
From Japan
On 2017-05-12 14:51:35
Purchased to replace cracked ones when detaching the bumper. Will not it be cheaper a bit more with 10 pieces?
This review is about item#09935396.
Maintenance
5
From Japan
On 2017-04-25 15:00:25
I was lost before I purchased it. There is no problem at all. It is reasonable and good.
This review is about item#9935301.