Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape
  • Masking Tape
  • Masking Tape

Masking Tape 1693

4.50 (4)
Item.#
02020043
Mfr.#
1693
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic pressure sensitive adhesive
Tape Length (m)
15
Tape Width (mm)
20
Scale
0 over 10cm (repeat print)
Base Material
Plane paper
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Production of simple jig
5
From Japan
On 2018-01-09 10:00:33
It is convenient as a guide for simple jigs that do not require precision.
This review is about item#2020043.
On the work desk
5
From Japan
On 2017-10-25 11:48:24
Paste in front of the desk to work and work efficiently as you work with Zakkuri as you know the length. Memory is also easy to see.
This review is about item#2020043.
Installation of automobile parts
5
From Japan
On 2015-03-17 15:04:03
This is convenient.
This review is about item#02020043.
Positioning operation
3
From Japan
On 2014-12-26 12:04:30
The 尺 has shrunk by about 0.2% at the time of opening, I think whether it should be used for rough standards.
This review is about item#02020043.