Buy more than* S$200* and get FREE SHIPPING

  • Cigarette Lighter Socket
  • Cigarette Lighter Socket
  • Cigarette Lighter Socket

Cigarette Lighter Socket 1548

4.20 (10)
Item.#
02020296
Mfr.#
1548
Package Qty.
1PC
Ship pack of
1
15.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Available Power
DC12V80W below
Compatible
DC12V vehicles only
Code
0.75sqx about 1m
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Direct connection of the navigation system
4
From Japan
On 2017-01-05 20:51:08
The electrical equipment is a necessity. Because it uses some on a single car, I think that it is good if there is a color other than black.
This review is about item#2020296.
Power take-up of radar
5
From Japan
On 2016-06-16 17:37:24
This item is, because the power plug will not be removed by'll twist, it is safe because there is no risk of escape also stowed away on the console back. It is also good to be length there is enough of code. I think that it is quite a commodity.
This review is about item#02020296.
For battery connection
5
From Japan
On 2016-02-24 17:45:31
Installation was prepared.
This review is about item#02020296.
Branch of power
3
From Japan
On 2015-12-09 20:29:42
There was a 12V-only with the description seems to also support 24V.
This review is about item#02020296.
Taken power from the battery
2
From Japan
On 2015-11-05 00:30:44
We want to deal in products without a lock in the same kind of code specification
This review is about item#02020296.
In order to use a vehicle-mounted work lights in the house
5
From Japan
On 2015-09-08 10:53:35
Since the socket part is in the locked specification it can be used safely. Safe to use because it uses to work or the like.
This review is about item#02020296.
Drive recorder of wiring
5
From Japan
On 2015-07-09 23:30:49
Use in the wiring of the drive recorder with a transformer in the cigar socket. Since the lock is attached it does not have to worry about passing even if hidden in the back. If the color of the wires that were asked to the red and black, good and easy to understand in terms of the actual work.
This review is about item#02020296.
Taken out of power
3
From Japan
On 2015-04-17 20:36:06
It was purchased in order to take power directly from the battery by connecting the sockets of electric polisher. Power supply plug is easy to use because it does not escape even moving can be locked so that it does not escape. Code is I think a little more thick also looks good, but as the thickness commensurate with the current capacity.
This review is about item#02020296.
Car socket plug extension
5
From Japan
On 2015-04-15 18:19:50
Since the lock mechanism is attached, fear of falling off is small, it was perfect for when you want to set up hidden in the dashboard.
Trying to take the power of the drive recorder from the fuse box
5
From Japan
On 2015-02-23 20:14:25
Fuse outlet of this product is very hard, was struggling to insert a fuse that was removed from the fuse box. I think the best products to hide the wiring of cigar lighter socket.
This review is about item#02020296.