Buy more than* S$200* and get FREE SHIPPING

  • Harness Tape
  • Harness Tape
  • Harness Tape

Harness Tape 1777

5.00 (4)
Item.#
02020348
Mfr.#
1777
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Adhesive
Rubber pressure sensitive adhesive
Tape Length (m)
10
Tape Width (mm)
19
Color
Black
Tape Thickness (mm)
0.3
Base Material
Nonwoven fabric
Operating Temperature Range (deg C)
-40-105
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-04-04 15:37:40
It is very satisfying to look like "professional work" without getting sticky.
This review is about item#2020348.
To keep wires of Dorareko.
5
From Japan
On 2016-04-16 14:56:14
It is easy to use. Besides, it can be broken quickly, it is good not to net it with glue as with vinyl tape. You can stop wicking and excess wiring.
This review is about item#02020348.
To stop the cable of the car's after-installed electrical equipment
5
From Japan
On 2015-04-19 21:52:59
Is good! Purchased for organizing the car navigation cables attached by yourself. In the past, I used to fix the equipment that was set in the car navigation system with plastic tape, but the cable got broken due to aged deterioration. I tried to use a binding band but I found this product and tried it. · It is easy to use as it can be cut by hand. Strength is good enough for adhesive strength. Besides, it is not a new way of arriving like a vinyl tape but stops steadily. I am really satisfied.
This review is about item#02020348.
Harness production and repair of vehicles
5
From Japan
On 2014-12-16 19:28:14
There is no problem with ease of use such as hardness and strength
This review is about item#02020348.