Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adhesive Harness Tape
  • Adhesive Harness Tape
  • Adhesive Harness Tape

Adhesive Harness Tape 2386

5.00 (7)
Item.#
02020375
Mfr.#
2386
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Rubber pressure sensitive adhesive
Tape Length (m)
15
Tape Width (mm)
19
Tape Thickness (mm)
0.3
Base Material
PET non-woven fabric
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Frictional noise of the navigation panel
5
From Japan
On 2017-12-16 14:26:35
As thin as a cushioning material, it was a tape so it could be installed in the proper place without any gap and the abnormal sound was eliminated.
This review is about item#2020375.
Wiring treatment of abnormal noise countermeasures when installing navigation
5
From Japan
On 2017-04-06 15:34:45
Used for wiring protection and cohesion. It was possible to process quickly by hand cutting. I want you to increase the amount a little.
This review is about item#2020375.
Machine repair
5
From Japan
On 2016-10-25 04:12:20
Did you notice the factory before? It seems that someone forgotten. It looked very good, it was hard to find! I met Mr. Momo Takaro. I was lucky - I did not come to forget the one I forgot, because I hide it.
This review is about item#02020375.
To prevent catapult sound
5
From Japan
On 2015-11-29 00:16:21
When passing the wiring newly, if you roll it, rattling noise will be reduced. It is also used for genuine wiring. I can use it easily with a cheaper price ....
This review is about item#02020375.
Wiring extension & concentration wiring
5
From Japan
On 2015-06-23 11:19:07
Even though it may be the best, but check the number and length of wires, no additional condition, so unless you check tough to redo. Will not you forget wiring?
This review is about item#02020375.
Repair and fix automobile wiring harness.
5
From Japan
On 2015-03-29 20:47:34
I used to use it before, but I was looking for the manufacturer name. It is very useful when bundling the wiring, especially I wanted to use the engine room vinyl tape, but I wore it because it was turned over due to the temperature change, but this product seems to be strong against temperature change without turning.
This review is about item#02020375.
Uses to prevent micro vibration sound by contact
5
From Japan
On 2014-10-30 15:59:40
It is used to reduce the micro vibration sound (chattering sound) due to the contact of the speaker wiring and the part with vibration. It is easy to use even with a little skimmer. It is also helpful to purchase in small quantities.
This review is about item#02020375.