Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Union Straight Type
  • Speed Controller Union Straight Type
  • Speed Controller Union Straight Type

Speed Controller Union Straight Type JSMU4

5.00 (5)
Item.#
02020427
Mfr.#
JSMU4
Package Qty.
1PC
Ship pack of
1
9.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions B (mm)
(max)26.0,(min)23.6
Dimensions E (mm)
10.5
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Form
Union Straight
Weight (g)
13
Dimensions B2 (mm)
21
Tube Outside Diameter (phi mm)
4
Color
Resin : Black Lock nut : Silver Open Ring : Black
Check Valve Operating Pressure (MPa)
0.05
2014 TRUSCO Published Page
1-1420
RoHS Directive
Yu
Tubes Outside Diameter D (phi mm)
4
Dimensions P (mm)
10
Dimension F2 (mm)
4.8
Dimensions F1 (mm)
12.5
Dimension d (phi mm)
3.2
Dimensions C (mm)
14.9
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM) lock nut: aluminum needle: Brass + Nickel-plated
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2017-05-30 16:58:13
I bought it from the tool shop, but the delivered items were separated for the convenience of the time, so I will appreciate it because it reaches us on the next morning.
This review is about item#2020427.
Water grass cultivation
5
From Japan
On 2016-03-08 19:10:27
It is used for co2 addition. It can be set without problems.
This review is about item#02020436.
I use it to decompress from a very small compressor.
5
From Japan
On 2014-08-14 17:57:05
It works as desired.
This review is about item#09148851.
Water grass cultivation
5
From Japan
On 2014-08-09 20:13:29
It can be accurately added. You can manage with confidence.
This review is about item#09148851.
It is used for flow adjustment of air blow and suction pad piping in the confectionery manufacturing line.
5
From Japan
On 2012-12-08 10:40:24
Flow adjustment and lock knob are easy to rotate, and there are almost no troubles such as clogging even when using it in bad condition. Conscientious price is the best purchase reason.
This review is about item#09148851.