Buy more than* S$200* and get FREE SHIPPING

  • Throttle valve Union straight
  • Throttle valve Union straight
  • Throttle valve Union straight

Throttle valve Union straight JNMU4

5.00 (5)
Item.#
02020488
Mfr.#
JNMU4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Dimension F2 (mm)
4.8
Dimensions F1 (mm)
12.5
Dimensions B2 (mm)
21
Tube Outside Diameter (phi mm)
4
Dimensions B (mm)
(max)25.5,(min)23.1
Material
Lock claw / stainless open ring / POM or (polyacetal) tube / polyurethane nylon guide ring metal body needle / Brass (electroless nickel plated) elastic sleeve O-ring / NBR (nitrile rubber) resin body / PBT (polybutylene terephthalate) lock nut / aluminum
Dimensions E (mm)
10.5
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Weight (g)
13
Compatible Tube Outer Diameter D (mm)
4
Dimension d (phi mm)
3.2
Dimensions C (mm)
14.9
RoHS Directive
Yu
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Product falling after spring molding
5
From Japan
On 2018-03-13 14:46:26
Easy to adjust air flow rate, stable, cost performance was also good.
This review is about item#2020488.
Air piping
5
From Japan
On 2018-01-19 15:19:40
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#2020497.
Flow adjustment of air tube
5
From Japan
On 2017-09-26 17:56:01
It saves labor for searching at specialty stores and home centers, it was inexpensive and the delivery date was short
This review is about item#2020497.
Duster work
5
From Japan
On 2015-10-14 19:20:19
The price is also cheap, and goods can be used without any problem at all.
This review is about item#02020488.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:48:55
It is very convenient because it can be used just by cutting the tube. The usability is normal.
This review is about item#02020497.