|
Throttle valve Union straight JNMU10
(5)
- Item.#
- 02020515
- Mfr.#
- JNMU10
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Connection between tube and tube (same diameter)
- Dimensions E (mm)
- 19.7
- Operating Pressure Range (MPa)
- 0 to 0.9
- Operating Temperature Range (deg C)
- 0 to 60
- Weight (g)
- 75
- Compatible Tube Outer Diameter D (mm)
- 10
- Dimension d (phi mm)
- 4.2
- Dimensions C (mm)
- 20.2
- Dimensions B (mm)
- (max)41.9,(min)38
- RoHS Directive
- Yu
- Vacuum Pressure (kPa)
- -100
- Dimensions P (mm)
- 18.2
- Dimension F2 (mm)
- 8.7
- Dimensions F1 (mm)
- 22
- Dimensions B2 (mm)
- 31.8
- Tube Outside Diameter (phi mm)
- 10
- 2014 TRUSCO Published Page
- 1-1423
- Material
- Lock claw / stainless open ring / POM or (polyacetal) tube / polyurethane nylon guide ring metal body needle / Brass (electroless nickel plated) elastic sleeve O-ring / NBR (nitrile rubber) resin body / PBT (polybutylene terephthalate) lock nut / aluminum
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Product falling after spring molding
From Japan
On 2018-03-13 14:46:26
Easy to adjust air flow rate, stable, cost performance was also good.
Air piping
From Japan
On 2018-01-19 15:19:40
Well, it was an ordinary product that I imagined.
Quick response, I appreciate it.
Flow adjustment of air tube
From Japan
On 2017-09-26 17:56:01
It saves labor for searching at specialty stores and home centers, it was inexpensive and the delivery date was short
Duster work
From Japan
On 2015-10-14 19:20:19
The price is also cheap, and goods can be used without any problem at all.
As carbon dioxide piping
From Japan
On 2015-07-24 21:48:55
It is very convenient because it can be used just by cutting the tube. The usability is normal.
Customers Who Bought This Item Also Bought