Buy more than* S$200* and get FREE SHIPPING

  • Throttle valve Union straight
  • Throttle valve Union straight
  • Throttle valve Union straight

Throttle valve Union straight JNMU5/16

5.00 (5)
Item.#
02020533
Mfr.#
JNMU5/16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Material (metal hood)/Processing
Brass (electroless nickel plated)
Working Pressure Range
0 to 0.9MPa
Color
Resin body, open ring/black
Application
Standard
Dimensions B (mm)
(max)35.7,(min)32
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 60
Weight (g)
25
Material
Open ring / POM, resin body / PBT
Compatible Tube Outer Diameter D (mm)
7.94
Dimensions B2 (mm)
28
Dimension d (phi mm)
3.2
Tube Outside Diameter (phi mm)
5/16
Dimensions C (mm)
18.1
Dimensions E (mm)
15.4
Dimensions P (mm)
14.8
Dimension F2 (mm)
7.2
Dimensions F1 (mm)
18
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Product falling after spring molding
5
From Japan
On 2018-03-13 14:46:26
Easy to adjust air flow rate, stable, cost performance was also good.
This review is about item#2020488.
Air piping
5
From Japan
On 2018-01-19 15:19:40
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#2020497.
Flow adjustment of air tube
5
From Japan
On 2017-09-26 17:56:01
It saves labor for searching at specialty stores and home centers, it was inexpensive and the delivery date was short
This review is about item#2020497.
Duster work
5
From Japan
On 2015-10-14 19:20:19
The price is also cheap, and goods can be used without any problem at all.
This review is about item#02020488.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:48:55
It is very convenient because it can be used just by cutting the tube. The usability is normal.
This review is about item#02020497.