Buy more than* S$200* and get FREE SHIPPING

  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row

Fingernail scroll Chuck all-in-straight in row JN06

Item.#
02022465
Mfr.#
JN06
Package Qty.
1PC
Ship pack of
1
979.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Static Holding Strength (KN[kgf])
31[3161]
Dimensions p (mm)
20
Dimensions J (mm)
20.5
Dimensions M (mm)
24
Dimensions B (mm)
65
Dimension D (phi mm)
147
Dimension H (mm)
66
Dimensions L (mm)
10
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimension A (mm phi)
165
Dimension K(mm)
27
Chuck Grasp Range (mm)
Outer diameter: 3 to 160
inner diameter: 48-150
Dimension G(mm)
3-M10
Dimension F (mm)
5
Dimensions N (mm)
41
2014 TRUSCO Published Page
1-0663
Dimension C (H6) (phi mm)
130
Wheel Torque (N m [kgf m])
88.3[9.0]
GD2 (N m2 [kg m2])
1.18[0.12]
Dimension E (phi mm)
45
Type
Nail on earth
Weight (kg)
8.4 (standard source \ Futojo with)
TRUSCO Part Number
101-9911