Buy more than* S$200* and get FREE SHIPPING

  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row

Fingernail scroll Chuck all-in-straight in row JN07

Item.#
02022483
Mfr.#
JN07
Package Qty.
1PC
Ship pack of
1
1,069.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Static Holding Strength (KN[kgf])
31[3161]
Dimensions p (mm)
20
Dimensions M (mm)
27.5
Dimension C (H6) (phi mm)
155
Wheel Torque (N m [kgf m])
107.9[11.0]
GD2 (N m2 [kg m2])
2.35[0.24]
Dimension E (phi mm)
55
Type
Integrated claw
Weight (kg)
12.2 (with standard soft joe)
TRUSCO Part Number
101-9929
Dimensions N (mm)
47.5
Dimension G(mm)
3-M10
Dimension F (mm)
5
Dimensions B (mm)
75
Dimension D (phi mm)
172
Dimension H (mm)
78
Dimensions L (mm)
11
Maximum Rotation Speed (min-1[r. p.m])
3500
Dimension A (mm phi)
190
Dimension K(mm)
31
Dimensions J (mm)
22.5
Chuck Grasp Range (mm)
Outer diameter: 4-180 Inner diameter: 56-170