Buy more than* S$200* and get FREE SHIPPING

  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row

Fingernail scroll Chuck all-in-straight in row SC-3

Item.#
02022587
Mfr.#
SC-3
Package Qty.
1PC
Ship pack of
1
839.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
2500
Dimension H (mm)
35
Dimensions L (mm)
7
Type
Nail on earth
Weight (kg)
1.5 (standard source \ Futojo with)
TRUSCO Part Number
101-9881
Dimensions N (mm)
28
Dimensions M (mm)
17
Dimensions p (mm)
13
Dimensions B (mm)
45
Dimension D (phi mm)
73
Chuck Grasp Range (mm)
Outer diameter: 2 to 70
inner diameter: 24-64
Dimension F (mm)
3.5
Dimension A (mm phi)
85
Dimension K(mm)
15
Dimension G(mm)
3-M6
Dimensions J (mm)
11
2014 TRUSCO Published Page
1-0663
Dimension C (H6) (phi mm)
60
Wheel Torque (N m [kgf m])
29.4[3.0]
GD2 (N m2 [kg m2])
0.05[0.005]
Maximum Static Holding Strength (KN[kgf])
9[918]
Dimension E (phi mm)
16