Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row

Fingernail scroll Chuck all-in-straight in row SC-4

Item.#
02022596
Mfr.#
SC-4
Package Qty.
1PC
Ship pack of
1
859.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
2500
Dimensions N (mm)
33.5
Dimensions M (mm)
24.5
Dimensions p (mm)
16
Dimensions B (mm)
58
Dimension D (phi mm)
95
Dimension F (mm)
4.5
Dimension A (mm phi)
110
Dimension K(mm)
18
Dimension G(mm)
3-M8
Dimension W (mm)
Maximum: 2.5 Minimum:-12
Chuck Grasp Range (mm)
Outer diameter: 3-95 Inner diameter: 29-84
TRUSCO Part Number
101-9899
Dimension C (H6) (phi mm)
80
Wheel Torque (N m [kgf m])
44.1[4.5]
GD2 (N m2 [kg m2])
0.17[0.017]
Maximum Static Holding Strength (KN[kgf])
12[1224]
Dimension E (phi mm)
24
Dimension H (mm)
42
Dimensions L (mm)
8
Type
Integrated claw
Weight (kg)
3.1 (with standard soft joe)
Dimensions J (mm)
14