Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row
  • Fingernail scroll Chuck all-in-straight in row

Fingernail scroll Chuck all-in-straight in row SC-5

Item.#
02022605
Mfr.#
SC-5
Package Qty.
1PC
Ship pack of
1
899.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
2500
Dimensions N (mm)
37.5
Dimensions M (mm)
22.5
Dimensions p (mm)
16
Dimensions B (mm)
60
Dimension D (phi mm)
115
Dimension F (mm)
4.5
Dimension A (mm phi)
130
Dimension K(mm)
20
Dimension G(mm)
3-M8
Dimension W (mm)
Maximum: 3.5 Minimum:-14.5
Chuck Grasp Range (mm)
Outer diameter: 3-110 Inner diameter: 33-100
TRUSCO Part Number
101-9902
Dimension C (H6) (phi mm)
100
Wheel Torque (N m [kgf m])
63.7[6.5]
GD2 (N m2 [kg m2])
0.35[0.036]
Maximum Static Holding Strength (KN[kgf])
15[1530]
Dimension E (phi mm)
32
Dimension H (mm)
50
Dimensions L (mm)
8
Type
Integrated claw
Weight (kg)
4.4 (with standard soft joe)
Dimensions J (mm)
16