Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring
  • Chuck Jaw Boring
  • Chuck Jaw Boring

Chuck Jaw Boring P10

Item.#
02023646
Mfr.#
P10
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Processing Range (mm)
to 150
Locking Pin Hole Diameter (phi mm)
19
Flute Width (mm)
10
Thickness (mm)
12
TRUSCO Part Number
112-8451
Pitch to Center (mm)
88
Specification
For power chuck
Power Chuck (Scroll) Diameter (inch)
10
Outer Diameter (phi mm)
260
Weight (kg)
3.5
Stroke (mm)
29
2014 TRUSCO Published Page
1-0666