Buy more than* S$200* and get FREE SHIPPING

  • Chuck Jaw Boring

Chuck Jaw Boring P10

Item.#
02023655
Mfr.#
P10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
409.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Soft jaw molding holder during chuck work.
Weight (kg)
3.5
Stroke (mm)
29
2014 TRUSCO Published Page
1-0666
Processing Range (mm)
to 150
Locking Pin Hole Diameter (phi mm)
20
Flute Width (mm)
10
Specification
For power chuck
Thickness (mm)
12
TRUSCO Part Number
156-6687
Pitch to Center (mm)
88
Power Chuck (Scroll) Diameter (inch)
10
Outer Diameter (phi mm)
260